Motion
75076218

DICHTOMATIK
75076218

11.984 IN ID X 0.103 IN CS DUPONT KALREZ 7075 O-Ring
MI ITEM #08020496
MFR #75076218
List Price$1,513.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076218

11.984 IN ID X 0.103 IN CS DUPONT KALREZ 7075 O-Ring
MI ITEM #08020496
MFR #75076218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,513.95/each for your price

Overview

Mfr description
75076218 11.984MM ID X 0.103MM CS DUPONT

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.103 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Durometer
    75 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.065 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text