Motion
75076227

DICHTOMATIK
75076227

2.277 MM ID X 0.25 MM CS DUPONT KALREZ 6375 O-Ring O-ring
Mi Item #08020498
MFR #75076227
Price$516.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076227

2.277 MM ID X 0.25 MM CS DUPONT KALREZ 6375 O-Ring O-ring
Mi Item #08020498
MFR #75076227

Mfr description
75076227 2.277MM ID X 0.25MM CS DUPONT
  • Broad chemical resistance while maintaining high temperature stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.24/each

Specifications

Dimensions

  • Inside Diameter  
    2.277 mm
  • Outside Diameter  
    2.777 mm

Details

  • Cross Section
    0.25 mm
  • Cross Section Tolerance
    +/-0.006 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.1 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)