Motion
75076262

DICHTOMATIK
75076262

14.474 MM ID X 0.139 MM CS DUPONT KALREZ 6375 O-Ring
MI ITEM #08020530
MFR #75076262
Price$1,295.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076262

14.474 MM ID X 0.139 MM CS DUPONT KALREZ 6375 O-Ring
MI ITEM #08020530
MFR #75076262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,295.89/each

Specifications

Dimensions

  • Inside Diameter  
    14.474 mm
  • Outside Diameter  
    14.752 mm

Details

  • Cross Section
    0.139 mm
  • Cross Section Tolerance
    +/-0.004 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Chemical processing

Overview

Mfr description
75076262 14.474MM ID X 0.139MM CS DUPONT
  • Broad chemical resistance while maintaining high temperature stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought