Motion
75076352

DICHTOMATIK
75076352

Dichtomatik Metric O-ring - 5.7 mm Cross Section, 164.3 mm ID, 175.7 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08020590
MFR #75076352
Price$1,608.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076352

Dichtomatik Metric O-ring - 5.7 mm Cross Section, 164.3 mm ID, 175.7 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08020590
MFR #75076352

Mfr description
75076352 164.3MM ID X 5.7MM CS DUPONT
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,608.13/each

Specifications

Dimensions

  • Inside Diameter  
    164.3 mm
  • Outside Diameter  
    175.7 mm
  • Overall Weight
    26.575 g
  • Thickness
    0.2240 in, 5.70 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    5.7 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.13 mm
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-1.3 mm
  • Manufacturer Catalog Number
    KG165-4079
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)