Motion
75076430

DICHTOMATIK
75076430

Dichtomatik Metric O-ring - 2.4 mm Cross Section, 14.8 mm ID, 19.6 mm OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08020597
MFR #75076430
Price$48.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076430

Dichtomatik Metric O-ring - 2.4 mm Cross Section, 14.8 mm ID, 19.6 mm OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08020597
MFR #75076430

Mfr description
75076430 14.8MM ID X 2.4MM CS DUPONT
  • Broad chemical resistance while maintaining high temperature stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.96/each

Specifications

Dimensions

  • Inside Diameter  
    14.8 mm
  • Outside Diameter  
    19.6 mm
  • Overall Weight
    0.477 g
  • Thickness
    0.0940 in, 2.40 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Designed to give outstanding performance in the widest possible range of chemicals and temperatures. This product is an excellent choice for use in acids, bases, amines, steam, ethylene oxide, and many other aggressive chemicals. Mixed streams, once a problem for many chemical processors, can now be handled by 6375. The curing system also allows for a continuous upper service temperature of 275 °C (525 °F). This is approximately 100 °F higher than other products claiming broad chemical resistance.
  • Color
    Black
  • Cross Section
    2.4 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Manufacturer Catalog Number
    KP015-6375
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)