Specifications
Dimensions
- Inside Diameter15.8 mm
- Outside Diameter20.6 mm
Details
- Additional DetailsNot recommended for use in amines
- Cross Section2.4 mm
- Cross Section Tolerance+/-0.08 mm
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.23 mm
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range0F to 600F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationSemicon, Chemical Processing
Overview
Mfr description
75076431 15.8MM ID X 2.4MM CS DUPONT
- Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects