Specifications
Dimensions
- Inside Diameter39.7 mm
- Outside Diameter46.7 mm
Details
- Additional DetailsDesigned to give outstanding performance in the widest possible range of chemicals and temperatures. This product is an excellent choice for use in acids, bases, amines, steam, ethylene oxide, and many other aggressive chemicals. Mixed streams, once a problem for many chemical processors, can now be handled by 6375. The curing system also allows for a continuous upper service temperature of 275 °C (525 °F). This is approximately 100 °F higher than other products claiming broad chemical resistance.
- Cross Section3.5 mm
- Cross Section Tolerance+/-0.1 mm
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.38 mm
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-4F TO 527F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationChemical processing
Overview
Mfr description
75076444 39.7MM ID X 3.5MM CS DUPONT
- Broad chemical resistance while maintaining high temperature stability