Motion
KP300-4079

DICHTOMATIK
KP300-4079

299.5 MM ID X 8.4 MM CS DUPONT KALREZ 4079 O-Ring O-Ring
MI ITEM #08020618
MFR #KP300-4079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
KP300-4079

299.5 MM ID X 8.4 MM CS DUPONT KALREZ 4079 O-Ring O-Ring
MI ITEM #08020618
MFR #KP300-4079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    299.5 mm
  • Outside Diameter  
    316.3 mm

Details

  • Additional Details
    Not recommended for use in amines
  • Cross Section
    8.4 mm
  • Cross Section Tolerance
    +/-0.15 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-2.21 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing

Overview

Mfr description
75076456 299.5MM ID X 8.4MM CS DUPONT
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought