Motion
75076458

DICHTOMATIK
75076458

Dichtomatik Metric O-ring - 1.5 mm Cross Section, 8.5 mm ID, 11.5 mm OD, 70 Shore D, FFKM / Kalrez® Material
Mi Item #08020620
MFR #75076458
Price$48.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076458

Dichtomatik Metric O-ring - 1.5 mm Cross Section, 8.5 mm ID, 11.5 mm OD, 70 Shore D, FFKM / Kalrez® Material
Mi Item #08020620
MFR #75076458

Mfr description
75076458 8.5MM ID X 1.5MM CS DUPONT
  • A white product that provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA compliance is required. DuPont™ Kalrez® 6221 parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6221 parts are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.38/each

Specifications

Dimensions

  • Inside Diameter  
    8.5 mm
  • Outside Diameter  
    11.5 mm
  • Overall Weight
    0.108 g
  • Thickness
    0.0590 in, 1.50 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    FDA Compliant
  • Color
    White
  • Cross Section
    1.5 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.18 mm
  • Manufacturer Catalog Number
    75076458
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 500F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Pharmaceutical and Food
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)