Motion
1300830263

MOLEX INC
1300830263

Pow-R-Mite® 9367 Power Cord Reel - Flying Leads, 45 ft, 11 A, 14 AWG, SOW
MI ITEM #08035734
MFR #1300830263
Your Price$2,229.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300830263

Pow-R-Mite® 9367 Power Cord Reel - Flying Leads, 45 ft, 11 A, 14 AWG, SOW
MI ITEM #08035734
MFR #1300830263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,229.28/each(List $2,675.14)

Overview

Mfr description
9367 CABLE REEL 130083-0263
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • Guide Arm - 5° increments over 270° Arc
  • Ratchet Lock

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    45 ft
  • Wire Gauge
    14 AWG
  • Number of Conductors
    4
  • Voltage
    600 V
  • Description Keyword
    Flying Leads
  • Current
    11 A
  • Cord Type
    SOW
  • Enclosure
    NEMA 4
  • Material
    Cast Aluminum
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text