Motion
7100168318 350X150X160-20X23 91DA80/ 80J18 20PA 5ST 0.9MOD GRINDING WHEEL

3M
7100168318 350X150X160-20X23 91DA80/ 80J18 20PA 5ST 0.9MOD GRINDING WHEEL

3M™Cubitron™II Vitrified Grinding Wheel 91VA T7SP-350x150x160-2-220x23 DP10 EW25 5GG Left 91DA80/80 J18VPLF29/601WZT-80M/S ANSI
MI ITEM #08036583
MFR #7100168318 350X150X160-20X23 91DA80/ 80J18 20PA 5ST 0.9MOD GRINDING WHEEL
List Price$2,756.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100168318 350X150X160-20X23 91DA80/ 80J18 20PA 5ST 0.9MOD GRINDING WHEEL

3M™Cubitron™II Vitrified Grinding Wheel 91VA T7SP-350x150x160-2-220x23 DP10 EW25 5GG Left 91DA80/80 J18VPLF29/601WZT-80M/S ANSI
MI ITEM #08036583
MFR #7100168318 350X150X160-20X23 91DA80/ 80J18 20PA 5ST 0.9MOD GRINDING WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,756.17/each for your price

Overview

Mfr description
7100168318 350X150X160-20X23 91DA80/
  • For industrial/occupational use only. Not for consumer sale or use.- 91DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Higher stock removal rate for improved productivity - Reduces overall costs per part with longer intervals between dressing - Better cutting ability helping to achieve better surface and profile quality

Specifications

  • Manufacturer Upc Number
    00076308452827
  • UPC_NO
    00076308452827
  • Overall Diameter
    13.78 in
  • Overall Thickness
    5.906 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 91DA Minerals, Precision shaped grains - Delivers durability and efficiency with Cubitron™ II precision shaped grains - Higher stock removal rate for improved productivity - Reduces overall costs per part with longer intervals between dressing - Better cutting ability helping to achieve better surface and profile quality
  • Weight
    26.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text