Motion
FBWCL2000SN
Steel Material
MI ITEM #08039583
MFR #FBWCL2000SN
Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Material
MI ITEM #08039583
MFR #FBWCL2000SN

Mfr description
FBWCL-2000SN 2" BUTT WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.00/each

Specifications

Dimensions

  • Overall Length
    1.7700 in

Details

  • Fitting Type
    Butt Weld
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)