Motion
NNU4944
Double Row Cylindrical Roller Bearing - Straight, 220 mm ID, 300 mm OD, 80 mm Width, CN Internal Clearance
Mi Item #08040362
MFR #NNU4944
Price$10,380.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Cylindrical Roller Bearing - Straight, 220 mm ID, 300 mm OD, 80 mm Width, CN Internal Clearance
Mi Item #08040362
MFR #NNU4944

Mfr description
NNU4944 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,380.84/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    80 mm
  • Weight
    36.6 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176724510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)