Motion
7010493169 GRINDING WHEEL

3M
7010493169 GRINDING WHEEL

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X3/8X1-1/4, X=1/4 D320 634AH - MMMRBDW38491
Mi Item #08044751
MFR #7010493169 GRINDING WHEEL
Price$1,047.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493169 GRINDING WHEEL

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 6X3/8X1-1/4, X=1/4 D320 634AH - MMMRBDW38491
Mi Item #08044751
MFR #7010493169 GRINDING WHEEL

Mfr description
7010493169 GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high free-cutting action for the fastest cut possible - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.15/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Thickness
    0.375 in
  • Weight
    1.202 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide, and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide high free-cutting action for the fastest cut possible - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Manufacturer Upc Number
    00076308251000
  • UPC_NO
    00076308251000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)