Motion
MMMRBBW34365 (L2398) WHEEL

3M
MMMRBBW34365 (L2398) WHEEL

3M™ Resin Bond CBN Wheels and Tools, 12A2, 6X1X1-1/4, X=1/16, W=3/16 B120 163BL - MMMRBBW34365
MI ITEM #08046948
MFR #MMMRBBW34365 (L2398) WHEEL
List Price$796.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MMMRBBW34365 (L2398) WHEEL

3M™ Resin Bond CBN Wheels and Tools, 12A2, 6X1X1-1/4, X=1/16, W=3/16 B120 163BL - MMMRBBW34365
MI ITEM #08046948
MFR #MMMRBBW34365 (L2398) WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$796.34/each for your price

Overview

Mfr description
MMMRBBW34365 (L2398) WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308237097
  • UPC_NO
    00076308237097
  • Overall Diameter
    6 in
  • Overall Thickness
    1 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1.202 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought