Motion
7522-CAN
Chemical Resistant Tank Sprayer - 2 gal Capacity
Mi Item #08055250
MFR #7522-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Tank Sprayer - 2 gal Capacity
Mi Item #08055250
MFR #7522-CAN

Mfr description
7522-CAN 2GAL TANK SPRAYER W VITON SEALS
  • 12" brass wand, Viton seals and a 30" premium PVC hose
  • Full brass shut-off valve and extension wand
  • Twist-to-pump operation and a locking handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wand Length
    12 in

Details

  • Tank Capacity
    2 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)