Motion
6850-CAN
Janitors Cart with 25 Gallon Yellow Vinyl Bag - Number of Shelves: 2, 20.5 in Wide, 38.5 in High
MI ITEM #08055274
MFR #6850-CAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Janitors Cart with 25 Gallon Yellow Vinyl Bag - Number of Shelves: 2, 20.5 in Wide, 38.5 in High
MI ITEM #08055274
MFR #6850-CAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6850-CAN JANITORS CART W 25 GALLON VINYL
  • Specially designed foldable handholds keep hands out of trash
  • Adjustable center shelf; 8" heavy-duty fixed wheels; 2 ½" non-marking swivel casters
  • Includes 25 gallon yellow synthetic fabric bag held in with six bag clips

Specifications

  • Cart Type
    Mobile Cart
  • Number Of Shelves
    2
  • Caster Wheel Types
    (2) Swivel, (2) Fixed
  • Width
    20.5 in
  • Height
    38.5 in
  • Weight
    28.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text