Motion
A3092018
LUTZE SILFLEX® Control Cable (C) AWG20/18C GRAY
Mi Item #08055736
MFR #A3092018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUTZE SILFLEX® Control Cable (C) AWG20/18C GRAY
Mi Item #08055736
MFR #A3092018

Mfr description
A3092018 CONTROL PLTC-ER(C) AWG20/18C
  • Flexible Control and Tray Cable for Stationary Applications
  • Dual-shielded multi-conductor cable for tray and control applications, with exposed run (open wiring) approval
  • Machine tools, machine and plant construction, HVAC technology, assembly and production lines, and other industrial applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Conductor Size
    AWG 20
  • Outside Diameter
    0.52 in, 13.2 mm

Details

  • Approval Listing Regulations
    PLTC-ER, ITC-ER, AWM Style 20886, (UL) Type MTW, DP-1, c(UL) TC and CIC FT4, RoHS, REACH
  • Bending Radius
    6 x cable OD
  • Branding
    SILFLEX
  • Conductor Marking
    Black with white numbers and one green/yellow ground
  • Conductor Strand
    10/30 bare copper
  • Copper Wt Lbs 1000 Ft
    78 lbs
  • Insulation Material
    PVC/Nylon
  • Jacket Color
    Gray
  • Jacket Material
    PVC
  • Number of Conductors
    18
  • Oil Resistant
    Oil Res II
  • Pack Quantity
    1
  • Prop 65 Statement
    Not applicable
  • Shielding
    Foil tape, tinned copper braid and drain wire
  • Temperature Range
    -40°C - +90°C static
  • Trademark
    LUTZE SILFLEX®
  • Voltage
    300V 90C PLTC-ER, 300V 90C ITC-ER, 600V MTW, 1000V 80C AWM
  • Warranty
    5 years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)