Motion
R-52K-6HNY
High Heat Non-Metallic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 960 lbs Load Capacity
Mi Item #08062057
MFR #R-52K-6HNY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Heat Non-Metallic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 960 lbs Load Capacity
Mi Item #08062057
MFR #R-52K-6HNY

Mfr description
R-52K-6HNY CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Mounting Plate Size  
    4.0000 x 4-1/2 in
  • Overall Height
    7.5000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Rig Type
    Weldment
  • Caster Type
    Rigid
  • Load Capacity
    960 lbs
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Straight Roller
  • Wheel Color
    High Heat Brown
  • Wheel Material
    High Heat Non-Metallic
  • Wheel Material Type
    High Heat Non-Metallic
  • Wheel Type
    Scorcher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)