Motion
ECR1632BP

ENERGIZER
ECR1632BP

Energizer Lithium Coin Coin Cell Battery - 1632, Chemistry: Lithium, 3 Volt
MI ITEM #08066336
MFR #ECR1632BP
Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ECR1632BP

Energizer Lithium Coin Coin Cell Battery - 1632, Chemistry: Lithium, 3 Volt
MI ITEM #08066336
MFR #ECR1632BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$4.22/each

Specifications

Dimensions

  • Battery Size
    1632
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.18 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 1632 Lithium Coin Battery • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them • Replacement for: DL1632 • These lithium batteries can withstand a wide temperature range, from -22º to 140º F

Overview

Mfr description
ECR1632BP 3V COIN BATTERY
  • Energizer 1632 Lithium Coin Battery
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
  • Replacement for: DL1632
  • These lithium batteries can withstand a wide temperature range, from -22º to 140º F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought