Motion
7010492043 11A2,4X1-1/4X1-1/4,X=1/4 WHL W=3/8 B220 195DM -MMMRBBW41260

3M
7010492043 11A2,4X1-1/4X1-1/4,X=1/4 WHL W=3/8 B220 195DM -MMMRBBW41260

3M™ Resin Bond CBN Wheels and Tools, 11A2, 4X1-1/4X1-1/4, X=1/4, W=3/8 B220 195DM - MMMRBBW41260
MI ITEM #08067344
MFR #7010492043 11A2,4X1-1/4X1-1/4,X=1/4 WHL W=3/8 B220 195DM -MMMRBBW41260
Price$996.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492043 11A2,4X1-1/4X1-1/4,X=1/4 WHL W=3/8 B220 195DM -MMMRBBW41260

3M™ Resin Bond CBN Wheels and Tools, 11A2, 4X1-1/4X1-1/4, X=1/4, W=3/8 B220 195DM - MMMRBBW41260
MI ITEM #08067344
MFR #7010492043 11A2,4X1-1/4X1-1/4,X=1/4 WHL W=3/8 B220 195DM -MMMRBBW41260

Mfr description
7010492043 11A2,4X1-1/4X1-1/4,X=1/4 WHL
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.51/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Thickness
    1.25 in
  • Weight
    0.701 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride mineral provides fast cut rate at high temperatures - Phenolic resin bond is ideal for short production runs where high cut rates are required - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding tool steel, high speed steel, and ferrous materials
  • Manufacturer Upc Number
    00076308238193
  • UPC_NO
    00076308238193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)