Motion
51206-0346
Rubber Sheet - 98206 Style, EPDM, Unbranded, 0.125 in Thick, 48 in Width, Black Color
MI ITEM #08071546
MFR #51206-0346
Your Price$341.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 98206 Style, EPDM, Unbranded, 0.125 in Thick, 48 in Width, Black Color
MI ITEM #08071546
MFR #51206-0346

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$341.11/each(List $409.33)

Overview

Mfr description
98206 80 DURO BLK EPDM-UNBRD RUBBER
  • Composition is Ethylene Propylene Diene Monomer (EPDM)
  • Hardness is 75-85 durometer Shore A
  • Color is Black
  • Premium-grade
  • Resists weathering, ozone, and UV exposure
  • NSF 61 approved for potable water service
  • Meets ASTM-D-1330 Grade I and II.

Specifications

  • Style
    98206
  • Thickness
    0.125 in
  • Width
    48 in
  • Composition
    EPDM
  • Color
    Black
  • Material
    EPDM
  • Branding
    Unbranded
  • Pressure Max (PSI)
    250 psi
  • Pressure Max (Bar)
    17 bar
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    135 °F
  • Durometer
    80
  • Finish
    Fabric
  • Applications
    Flange surfaces
  • Manufacturer Upc Number
    717744778149
  • Standards Met
    NSF 61 Certified
  • Harmonization Code
    4008210000
  • Overall Width
    48 in
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text