Overview
Mfr description
37-1101-30ISW ADFLO WELDING HELMET SYSTE
- For industrial/occupational use only. Not for consumer sale or use.
- Flip-up assembly for grinding and prep work 8" x 4.25" clear visor viewing area (approx)
- Hardhat protection Meets ANSI Z87.1-2010 high impact
- Side windows - Shade 5 side filters that increase peripheral vision
- See resources section below
- Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
- 3M™ Speedglas™ Auto-Darkening Filter 9100XXi with 2.8" x 4.2" viewing area (approx)
- The system provides High Efficiency particulate respiratory protection system for welders in a lightweight, compact design
- Selectable Shades 5, 8-13 and Shade 3 light state; Grinding mode and Auto-on
- For use with all Stick, MIG, and TIG welding processes
- Five-position sensitivity control Adjustable recovery delay
- NIOSH-approved system; meets ANSI Z87.1-2010, high impact
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data