Motion
1539
1539 CLAMP
MI ITEM #08073894
MFR #1539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1539 CLAMP
MI ITEM #08073894
MFR #1539

Mfr description
1539 CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.940 in
  • Maximum Diameter
    0.573 in
  • Size
    -06 Tubing
  • Width
    1.060 in

Details

  • Clamp Type
    Hose Clamp
  • Features & Benefits
    • Designed for ease of use and reliability• Made to last• Innovative safety features
  • Finish Coating
    Zinc
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)