Motion
NU 330 EMRD/C5VA378

SKF
NU 330 EMRD/C5VA378

Cylindrical Roller Bearing, single row - Straight, 150 mm ID, 320 mm OD, 65 mm Width
Mi Item #08074509
MFR #NU 330 EMRD/C5VA378
Price$4,363.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 330 EMRD/C5VA378

Cylindrical Roller Bearing, single row - Straight, 150 mm ID, 320 mm OD, 65 mm Width
Mi Item #08074509
MFR #NU 330 EMRD/C5VA378

Mfr description
NU 330 EMRD/C5VA378 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,363.43/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)