Motion
MAH5209

NTN
MAH5209

Cylindrical Roller Bearing - 45.000 mm Bore, 30.162 mm Width
Mi Item #08076999
MFR #MAH5209
Price$81.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MAH5209

Cylindrical Roller Bearing - 45.000 mm Bore, 30.162 mm Width
Mi Item #08076999
MFR #MAH5209

Mfr description
MAH5209 RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.72/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Width  
    30.2 mm

Details

  • Harmonization Code
    8482.99.2560
  • Manufacturer Upc Number
    4547359099768
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)