Motion
83124
CRDLS LED AREA LIGHT 1000LUM BLK&ORG
Mi Item #08078852
MFR #83124
Price$204.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRDLS LED AREA LIGHT 1000LUM BLK&ORG
Mi Item #08078852
MFR #83124

Mfr description
83124 RECH. AREA LIGHT W/AC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.45/each

Specifications

Dimensions

  • Lumens
    1000
  • Overall Fixture Length
    7 in
  • Overall Height
    5.0000 in
  • Overall Width
    3 in

Details

  • Housing Color
    Black; Orange
  • Housing Material
    Aluminum
  • Lamp Life
    10 hours
  • Lamp Type
    LED
  • Number Of Heads
    1
  • Portable Type
    Area
  • Power Type
    Cordless
  • PSC Code
    6210
  • Recommended Environment
    Indoor
  • Resistance Features
    Water Resistant
  • Standards Met
    IP67
  • UPC_NO
    099575031243
  • Voltage
    110-115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)