Overview
Mfr description
552566200 1-1/2" PAINT BRUSH
- Quality constructed paint brushes are formulated with solid, level polyester and nylon filaments for use with all paints
- With incredibly fine tips provide excellent control, accurate cut-in and a smooth finish
- Handle has sanded wood finish in rattail style
- Ferrule has a square edge and is made of stainless steel
- Solid round polyester/nylon bristle
Specifications
- UPC_NO079819256625
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data