Motion
120FXFOC00000
Swivel Joint - Carbon Steel Material
MI ITEM #08079732
MFR #120FXFOC00000
Price$561.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Carbon Steel Material
MI ITEM #08079732
MFR #120FXFOC00000

Mfr description
120FXFOC-00000 SWIVEL 1"NPT/1"NPT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.79/each

Specifications

Dimensions

  • Weight
    3.04 lbs, 1.38 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Retainer: No Retainers
  • Material
    Carbon Steel
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)