Motion
48-11-1862

MILWAUKEE TOOL
48-11-1862

M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah Battery Pack (2 Piece)
Mi Item #08083098
MFR #48-11-1862
Price$501.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-1862

M18™ REDLITHIUM™ HIGH OUTPUT™ XC 6.0Ah Battery Pack (2 Piece)
Mi Item #08083098
MFR #48-11-1862

Mfr description
48-11-1862 18V M18 LI-ION BATTERY
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
  • Fuel gauge Onboard: displays remaining run-time
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$501.36/each

Specifications

Details

  • Battery Capacity
    6.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Features & Benefits
    • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions • Fuel gauge Onboard: displays remaining run-time • Versatility: powers more than 150 M18™ cordless solutions • LED on foot of tool for better lighting in dark spaces • Compatible with all M18 batteries & tools
  • Nominal Voltage
    18 V
  • Warranty
    3 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)