Motion
NJ315EMAC3

TIMKEN
NJ315EMAC3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
Mi Item #08087839
MFR #NJ315EMAC3
Price$1,288.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ315EMAC3

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
Mi Item #08087839
MFR #NJ315EMAC3

Mfr description
NJ315EMAC3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,288.36/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    61200 lbf
  • Internal Clearance
    C3
  • Max Rpm
    4700 rpm
  • Maximum RPM (Grease)
    4100 rpm
  • Maximum RPM (Oil)
    4700 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)