Motion
NJ317EMAC3

TIMKEN
NJ317EMAC3

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width, C3 Internal Clearance
MI ITEM #08087843
MFR #NJ317EMAC3
Your Price$1,416.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ317EMAC3

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width, C3 Internal Clearance
MI ITEM #08087843
MFR #NJ317EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,416.79/each(List $1,634.06)

Overview

Mfr description
NJ317EMAC3 BEARING

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Dynamic Load Capacity
    70400 lbf
  • Maximum RPM (Oil)
    4400 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Inner Ring Width
    41 mm
  • Outer Ring Width
    41 mm
  • Fillet Radius
    2.50 mm
  • Series
    NJ3
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought