Motion
42611697
Heater Hose - 0.7500 in Inside Diameter, 64.0000 in Hose Length, 0.7500 in;19.10 mm Inside Diameter 2, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08088655
MFR #42611697
Price$78.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heater Hose - 0.7500 in Inside Diameter, 64.0000 in Hose Length, 0.7500 in;19.10 mm Inside Diameter 2, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08088655
MFR #42611697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.20/each

Specifications

Dimensions

  • Angle
    90
  • Hose Inside Diameter
    0.7500 in
  • Hose Inside Diameter 2
    0.7500 in;19.10 mm
  • Hose Length
    64.0000 in
  • Weight
    1.57 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    4261-1697
  • Manufacturer Upc Number
    072053062151
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    072053062151

Overview

Mfr description
28481 HEATER HOSE ELBOW 3/4, LG 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought