Motion
LED10DA19/850

Lighting Ind.
LED10DA19/850

LED Light Bulb - 10 W, 120 V, 800 lm Lumen Output
MI ITEM #08089923
MFR #LED10DA19/850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lighting Ind.
LED10DA19/850

LED Light Bulb - 10 W, 120 V, 800 lm Lumen Output
MI ITEM #08089923
MFR #LED10DA19/850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    10 W

Details

  • Base Type
    Screw-In
  • Color Rendering Index
    80 CRI
  • Color Temperature
    5000 K
  • Dimming
    Yes
  • Lamps Style
    A19 LED Bulb
  • Longevity
    15000 hrs
  • Lumen Output
    800 lm
  • Voltage
    120 V

Overview

Mfr description
LED10DA19/850 BULB
  • Energy efficiency and long life mean fewer lamp replacements versus standard incandescent or halogen light sources
  • 60 watt replacement using only 10 watts
  • Light pattern similar to traditional incandescent bulbs.
  • Great for frequently used fixtures
  • Omnidirectional
  • Energy Star Rated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought