Motion
7MC3-NU212EGRBC3

NTN
7MC3-NU212EGRBC3

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 62 mm Width
Mi Item #08096028
MFR #7MC3-NU212EGRBC3
Price$1,311.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-NU212EGRBC3

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 62 mm Width
Mi Item #08096028
MFR #7MC3-NU212EGRBC3

Mfr description
7MC3-NU212EGRBC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,311.44/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    62 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.898 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359982275
  • Max Rpm
    6800 rpm
  • Maximum RPM (Grease)
    5800 rpm
  • Maximum RPM (Oil)
    6800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • UPC_NO
    4547359982275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)