Motion
7MC3-NU328EGRBC3

NTN
7MC3-NU328EGRBC3

Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 17 mm Width, C3 Internal Clearance
MI ITEM #08096038
MFR #7MC3-NU328EGRBC3
List Price$12,578.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7MC3-NU328EGRBC3

Cylindrical Roller Bearing - Straight, 140 mm ID, 300 mm OD, 17 mm Width, C3 Internal Clearance
MI ITEM #08096038
MFR #7MC3-NU328EGRBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,578.14/each for your price

Overview

Mfr description
7MC3-NU328EGRBC3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 °F
  • Precision Rating
    ISO Class 0
  • Max Rpm
    2400 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Maximum RPM (Grease)
    2100 rpm
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Fillet Radius
    4.000 mm
  • Weight
    48.942 lbs
  • Manufacturer Upc Number
    4547359984170
  • UPC_NO
    4547359984170
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text