Motion
52417433
Solid Bar Stock - 3/8 in OD, 6 ft Overall Length, 304 Stainless Steel Material
Mi Item #08097048
MFR #52417433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - 3/8 in OD, 6 ft Overall Length, 304 Stainless Steel Material
Mi Item #08097048
MFR #52417433

Mfr description
3/8 INCH DIAMETER, 304 S/S ROUND ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3/8 in
  • Overall Length
    6 ft
  • Weight
    2.3 lbs

Details

  • Material
    304 Stainless Steel
  • Material Specification
    304SS
  • Standards Met
    ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)