Motion
K2029
Eye Bolt - 1-11/16 in Eye Dia., 7/8-9 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
Mi Item #08097803
MFR #K2029
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-11/16 in Eye Dia., 7/8-9 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
Mi Item #08097803
MFR #K2029

Mfr description
7/8-9 X 2-1/4 SHOULDER PATTERN EYE BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-11/16 in
  • Outside Eye Diameter
    3-1/4 in
  • Thread Length
    2-1/4 in
  • Thread Size
    7/8-9
  • Weight
    1.70 lbs

Details

  • Finish Coating
    Self-Colored
  • Material
    Drop Forged Carbon Steel
  • Shoulder
    Shoulder
  • Standards Met
    ASTM A489
  • Thread Type
    UNC-2A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)