Motion
K2026
Eye Bolt - 1-9/32 in Eye Dia., 9/16-12 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097811
MFR #K2026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-9/32 in Eye Dia., 9/16-12 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097811
MFR #K2026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    1-9/32 in
  • Outside Eye Diameter
    2-9/32 in
  • Thread Length
    1-5/8 in
  • Thread Size
    9/16-12
  • Weight
    0.47 lbs

Details

  • Finish Coating
    Self-Colored
  • Material
    Drop Forged Carbon Steel
  • Shoulder
    Shoulder
  • Standards Met
    ASTM A489
  • Thread Type
    UNC-2A

Overview

Mfr description
9/16-12 X1-5/8 SHOULDER PATTERN EYE BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought