Motion
K2032
Eye Bolt - 2-3/16 in Eye Dia., 1-1/4-7 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
Mi Item #08097852
MFR #K2032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-3/16 in Eye Dia., 1-1/4-7 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
Mi Item #08097852
MFR #K2032

Mfr description
1-1/4-7X3 SHOULDER PATTERN EYE BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    2-3/16 in
  • Outside Eye Diameter
    4-7/16 in
  • Thread Length
    3 in
  • Thread Size
    1-1/4-7
  • Weight
    4.68 lbs

Details

  • Finish Coating
    Self-Colored
  • Material
    Drop Forged Carbon Steel
  • Shoulder
    Shoulder
  • Standards Met
    ASTM A489
  • Thread Type
    UNC-2A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)