Specifications
Dimensions
- Inside Eye Diameter1-13/16 in
- Outside Eye Diameter3-9/16 in
- Thread Length2-1/2 in
- Thread Size1-8
- Weight2.36 lbs
Details
- Finish CoatingSelf-Colored
- MaterialDrop Forged Carbon Steel
- ShoulderShoulder
- Standards MetASTM A489
- Thread TypeUNC-2A
Overview
Mfr description
1-8X2-1/2 SHOULDER PATTERN EYE BOLT