Motion
K2031
Eye Bolt - 2 in Eye Dia., 1-1/8-7 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097854
MFR #K2031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2 in Eye Dia., 1-1/8-7 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097854
MFR #K2031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    2 in
  • Outside Eye Diameter
    4 in
  • Thread Length
    2-3/4 in
  • Thread Size
    1-1/8-7
  • Weight
    3.41 lbs

Details

  • Finish Coating
    Self-Colored
  • Material
    Drop Forged Carbon Steel
  • Shoulder
    Shoulder
  • Standards Met
    ASTM A489
  • Thread Type
    UNC-2A

Overview

Mfr description
1 1/8-7 X 2 ¾" SHOULDER EYE BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought