Motion
K2021
Eye Bolt - 3/4 in Eye Dia., 1/4-20 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097856
MFR #K2021
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3/4 in Eye Dia., 1/4-20 Thread Size, Drop Forged Carbon Steel Material, Self-Colored Finish
MI ITEM #08097856
MFR #K2021

Mfr description
1/4-20 X 1 SHOULDER PATTERN EYE BOLT
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/4 in
  • Outside Eye Diameter
    1-3/16 in
  • Thread Length
    1 in
  • Thread Size
    1/4-20
  • Weight
    0.06 lbs

Details

  • Finish Coating
    Self-Colored
  • Material
    Drop Forged Carbon Steel
  • Shoulder
    Shoulder
  • Standards Met
    ASTM A489
  • Thread Type
    UNC-2A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)