Motion
F54T5/841ECO/PRO

Philips Lighting
F54T5/841ECO/PRO

Fluorescent Linear Bulb - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 3900 lm, 20000 hrs Bulb Life
MI ITEM #08100069
MFR #F54T5/841ECO/PRO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
F54T5/841ECO/PRO

Fluorescent Linear Bulb - Fluorescent, Tubular (T) Bulb Shape, 54 W Wattage, 3900 lm, 20000 hrs Bulb Life
MI ITEM #08100069
MFR #F54T5/841ECO/PRO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    G5
  • Overall Diameter
    5/8 in
  • Overall Length
    45-1/4 in
  • Wattage
    54 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    20000 hrs
  • Bulb Shape
    Tubular (T)
  • Certification
    TCLP Compliant
  • Color
    Cool White
  • Color Rendering Index
    82
  • Color Temperature
    4100 K
  • Lamp Code
    T5
  • Light Output
    3900 lm
  • Lighting Technology
    Fluorescent
  • Package Quantity
    40 Per Box
  • Voltage
    120 V

Overview

Mfr description
G0329038, F54T5/841ECO/PRO,FLUORESCENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought