Motion
ELT
Emergency Lights - Beige/White Face Color, 9 W, 120/277 V
MI ITEM #08100117
MFR #ELT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Lights - Beige/White Face Color, 9 W, 120/277 V
MI ITEM #08100117
MFR #ELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    14-1/2 H x 10 in L x 3 in W

Details

  • Color
    Beige, White
  • Face Color
    Beige/White
  • Input Voltage
    120/277 V
  • Lamp Watts
    9 W
  • Voltage
    120 V, 277 V

Overview

Mfr description
120/277V INCANDESCENT EMERGENCY LIGHT
  • Glass sealed-beam style lamps in polycarbonate lamp housings
  • Housing is die-formed steel, finished with corrosion-resistant instrument tan enamel
  • Titan® Series units will power a variety of remote devices up to rated wattage of unit
  • Chicago compliant fixtures meets city of Chicago requirements for ELT24C and ELT36C emergency units
  • Dual-voltage input capability (120/277V)
  • Battery: Maintenance-free lead acid (SLA) standard; nickel-cadmium optional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought