Motion
81552
UP-TOWER™ Shim Replacement Kit - 125 mm Slot Size
Mi Item #08100714
MFR #81552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UP-TOWER™ Shim Replacement Kit - 125 mm Slot Size
Mi Item #08100714
MFR #81552

Mfr description
81552 1MMX125MMX125MM WIND REFIL 8/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    125 mm
  • Slot Size
    125 mm
  • Thickness
    1.0 mm

Details

  • Color
    Green
  • Manufacturer Upc Number
    698158815524
  • System of Measurement
    Metric
  • UPC_NO
    698158815524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)