1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
81533
UP-TOWER™ Shim Replacement Kit - 125 mm Slot Size
MI ITEM #
08100715
MFR #
81533
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
PRECISION BRAND PRODUCTS 81533
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
81533
UP-TOWER™ Shim Replacement Kit - 125 mm Slot Size
MI ITEM #
08100715
MFR #
81533
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
125 mm
Slot Size
125 mm
Thickness
1.25 mm
Details
Color
Blue
Manufacturer Upc Number
698158815531
System of Measurement
Metric
UPC_NO
698158815531
Overview
Mfr description
81553 1.25MMX125MMX125MM WIND REFIL 8/P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought