Motion
00051115528255 SJ6032 BLACK A20FL 9.0 IN X 72 YDS BUMPON RESILIENT ROLL

3M
00051115528255 SJ6032 BLACK A20FL 9.0 IN X 72 YDS BUMPON RESILIENT ROLL

3M™ Bumpon™ Resilient Rollstock SJ6032 Black A20FL, 9.0 in x 72 yds, 1/Case
Mi Item #08200979
MFR #00051115528255 SJ6032 BLACK A20FL 9.0 IN X 72 YDS BUMPON RESILIENT ROLL
Price$4,764.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051115528255 SJ6032 BLACK A20FL 9.0 IN X 72 YDS BUMPON RESILIENT ROLL

3M™ Bumpon™ Resilient Rollstock SJ6032 Black A20FL, 9.0 in x 72 yds, 1/Case
Mi Item #08200979
MFR #00051115528255 SJ6032 BLACK A20FL 9.0 IN X 72 YDS BUMPON RESILIENT ROLL

Mfr description
00051115528255 SJ6032 BLACK A20FL
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,764.36/each

Specifications

Dimensions

  • Length
    72 yd
  • Weight
    39.9 lb
  • Width
    9 in

Details

  • Application
    - Cushioning Spacer - Protective Non-Skid Feet - Gasketing - Cushioning Stop - Surface Protection
  • Color
    Black
  • Manufacturer Upc Number
    00051115528255
  • UPC_NO
    00051115528255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)