Motion
P554476
P554476 FUEL FILTER
MI ITEM #08202248
MFR #P554476
Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P554476 FUEL FILTER
MI ITEM #08202248
MFR #P554476

Mfr description
P554476 FUEL FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.88/each

Specifications

Dimensions

  • Outside Diameter
    107 mm
  • Overall Length
    202 mm
  • Thread Size
    M30 x 1.5

Details

  • Filter Type
    Fuel Filter
  • Micron Rating
    9 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)