Motion
S-WHS-4HFSB
Metal Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 560 lbs Load Capacity
MI ITEM #08204151
MFR #S-WHS-4HFSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 560 lbs Load Capacity
MI ITEM #08204151
MFR #S-WHS-4HFSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-WHS-4HFSB CASTER

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Wheel Bearing Type
    HH SS Precision Shielded Ball
  • Load Capacity
    560 lbs
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3-5/8 in
  • Max Bolt Hole Spacing
    3.0000 x 3.0000 in
  • Overall Height
    5.6250 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    High Heat Clear
  • Wheel Type
    Inferno Forged Stl
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text